KOHLER
Artifacts® 6-5/8 in. Soap Dispenser Assembly in Vibrant Polished Nickel
Part #K98630-SN | Item #4669114 | Manufacturer Part #98630-SN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Pallet: 96
How to get it:
Product Details
- Premium metal and glass construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Artifacts®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Height: 6-5/8 in
IAPMO Listed: No
Length: 2-3/4 in
Material: Glass, Metal
Width: 3-1/4 in