Artifacts® 60W 1-Light Medium E-26 Wall Sconce in Vibrant Brushed Nickel

Part #K72581-BN  |  Item #7360112

$486.08 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear glass shade with inner frosted glass diffuser for reduced glare
  • For use with E26 base CFL bulb (sold separately)
  • For installation as a downlight only
  • Coordinates with faucets and accessories in the Artifacts collection

Documents

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-63/100 in

ETL Listed: No

Glass Type: [Clear, Frosted]

Height: 15 in

Length: 9 in

Origin: Global

Type: K72581-BN

Width: 4-5/8 in