66-1/8 x 32-1/2 in. Freestanding Bathtub with Rear Center Drain in White

You last purchased this on
 
KOHLER

Artifacts™ 66-1/8 x 32-1/2 in. Freestanding Bathtub with Rear Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Artifacts™ 66-1/8 x 32-1/2 in. Freestanding Bathtub with Rear Center Drain in White

  • Fast #
  • Part #K21000-P5-0
  • Item #7780749
  • Manufacturer Part #21000-P5-0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Safeguard®slip-resistant surface on bath floor
  • Requires K-204 claw feet or K-20027 base
  • Integral lumbar support on both ends offers extra comfort
  • Coordinates with Artifacts faucets.
  • Vintage freestanding bath is a focal point and adds character to your bathing space.
  • Reversible drain
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Basin Length:
58-11/16 in
Basin Width:
27-13/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
90 gal
Clawfoot Included:
No
Collection:
Artifacts™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center, Rear
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
23-3/16 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23-3/16 in
Overall Length:
66-1/8 in
Overall Width:
32-1/2 in
Soaking Depth:
14-3/8 in
UL Listed:
No
Weight:
396.2 lb