9-1/16 x 15-1/8 in. 14W 1-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #72581-BZL
Artifacts® 9-1/16 x 15-1/8 in. 14W 1-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with E26 base CFL bulb (sold separately)
- For installation as a downlight only
- Clear glass shade with inner frosted glass diffuser for reduced glare
- Coordinates with faucets and accessories in the Artifacts collection.
- KOHLER finishes resist corrosion and tarnish
- Installation hardware included
- Premium metal construction for durability
- Coordinates with faucets and accessories in the Artifacts collection
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-63/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 15-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 9-1/16 in