Artifacts® ARTIFACTS ESCUTCHEON

Part #K75449-BV  |  Item #7311874  |  Manufacturer Part #75449-BV

$57.72 EACH

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • For use with Artifacts® single-handle bathroom sink faucets
  • Conceals extra faucet holes on sink deck

Specifications

ADA Compliant: No

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Diameter: 1-5/8 in

Drain Included: No

Escutcheon Height: 11/16 in

Escutcheon Width: 2-3/4 in

Faucet Part Type: Escutcheon

GSA Approved: No

Height: 11/16 in

IAPMO Listed: No

Length: 6-3/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Overall Height: 11/16 in

Overall Length: 6-19/50 in

Style: Vintage

Width: 6-5/16 in

cUPC Certified: Yes