Artifacts® ARTIFACTS PD W/ KOHLER KONNECT

Part #K29709-WB-CP  |  Item #8263798  |  Manufacturer Part #29709-WB-CP

$768.87 EACH

Type:

K29709-WB-CP
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace
  • Voice control allows hands-free activation to turn the faucet on or off, pour specific amounts and fill preset measurements*
  • KOHLER Konnect pairs with Amazon Alexa, Google Home and Apple Home Kit**
  • Innovative sensor monitors water usage and displays that information on the KOHLER Konnect app
  • Notification can be sent to your mobile device whenunusualflow of water is detected***
  • 2.4 GHz password-protected Wi-Fi connection is required
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray

Lead Law Compliant, Not Certified

Documents

Specifications

CEC Compliant: For Sale in CA

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9-1/16 in

Height: 17-61/100 in

Lead Law Compliance Level: Compliant Not Certified

Material: Metal

Origin: Domestic

Product Type: Faucet

Type: K29709-WB-CP

Width: 4-47/100 in