Artifacts® Brass Spout in Oil Rubbed Bronze

Part #K72761-2BZ  |  Item #7533432  |  Manufacturer Part #72761-2BZ

$575.48 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes open flume spout and metal touch-activated drain.
  • Handles sold separately.
  • 6-1/16-inch spout reach.
  • 1.2 gpm (gallons per minute) flow rate.
  • Coordinate with your choice of Artifacts handles for a personalized design.
  • 6 1/16'' spout reach
  • Includes metal touch-activated drain
  • 1.2 gal/min (4.5 l/min) maximum flow rate [max at 60 psi (4.14 bar)]
  • Coordinate with Artifacts faucets, accessories, and showering components to complete your bathroom
  • Handles sold separately

ADA Compliant

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Part Type: Spout

Faucet Type: Widespread

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Installation Type: Deck Mount

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

Maximum Pressure: 60 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Spout Height: 5 in

Spout Reach: 6-1/16 in

WaterSense Labeled: Yes