Artifacts® Deck-Mount Bath Swing Lever Handle Trim Polished Chrome

Part #KT98071-9M-CP  |  Item #4669033  |  Manufacturer Part #T98071-9M-CP

$491.74 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two swing lever handles offer separate control of hot and cold water
  • Bath spout (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

Length: 2-1/16 in

Number of Handles: Two Handle

Width: 2-1/4 in