KOHLER
Artifacts® Deck Mount Vertical Handle in Oil Rubbed Bronze
Part #KT98071-9M-2BZ | Item #4669125 | Manufacturer Part #T98071-9M-2BZ
Product Details
- Two swing lever handles offer separate control of hot and cold water
- Bath spout (sold separately)
- Coordinates with other products in the Artifacts® collection
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Artifacts®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Handle Type: Lever
IAPMO Listed: No
Length: 2-1/16 in
Number of Handles: Two Handle
Width: 2-1/4 in