DESCRIPTION

  • For use with the Kohler® K-72798 Artifacts® slidebar

Kohler Artifacts® Hand Shower in Vintage Nickel

K72799-VNT

Manufacturer Part #: 72799-VNT

Color/Finish

Vintage Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Brand Model Compatibility
K-72798 Artifacts® Slidebar
CSA Certified
CSA B125.1
Collection
Artifacts®
Faucet Height
2-1/4 in
Faucet Material
Metal
Faucet Mount
Ceiling Mount
Height
2-1/4 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Print