Pressure Balancing Valve Trim with Lever Handle in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Single Handle Shower Faucet Trim Only
KOHLER Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #TS72767-4-CP
You last purchased this on
 
KOHLER

Artifacts® Pressure Balancing Valve Trim with Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Single Handle Shower Faucet Trim Only
KOHLER Single Handle Pressure Balancing Valve Trim in Polished Chrome
Manufacturer Part #TS72767-4-CP
KOHLER

Artifacts® Pressure Balancing Valve Trim with Lever Handle in Polished Chrome

  • Fast #
  • Part #KT72767-4-CP
  • Item #4669087
  • Manufacturer Part #T72767-4-CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic handle is ADA-compliant
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Coordinates with the Artifacts® collection
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
6-9/16 in
Height:
6-9/16 in
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-9/16 in