Artifacts® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Bronze (Trim Only)

Part #KT72769-3-BV  |  Item #7426731  |  Manufacturer Part #T72769-3-BV

$421.09 EACH

Color/Finish: Vibrant® Brushed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 6-1/16 in

Escutcheon Width: 6-1/16 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Style: Vintage

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No