Artifacts® Single Handle Centerset Bathroom Sink Faucet in Vintage Nickel

Part #K72762-9M-VNT  |  Item #5168759  |  Manufacturer Part #72762-9M-VNT

Color/Finish: Vintage Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Artifacts® Single Handle Centerset Bathroom Sink Faucet in Vintage Nickel

Product Details

  • Single lever handle allows for both on/off activation and temperature setting
  • Flow rate: 1.2 gpm
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Laminar flow controls deliver a graceful stream while conserving water
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Flexible supplies for simplified installation
  • Includes stationary spout and touch-activated drain with 1-1/4" tailpiece and overflow

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 6-15/16 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5-11/16 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-13/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes

Width: 2-11/16 in