Single Handle Lever Floor Mount Filler in Vibrant™ Brushed Moderne Brass
Artifacts® Single Handle Lever Floor Mount Filler in Vibrant™ Brushed Moderne Brass
Frequently Purchased Together
Product Details
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Includes Artifacts® single-function handshower and a 60-in. (1524 mm) hose
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with Artifacts faucets, accessories and showering components to complete your bathroom
- Requires K-97339 mounting-block (sold separately)
- 1.75 gpm (6.6 lpm) flow rate for handshower
- 8 gal/min (30.3 l/min) maximum flow rate [max at 45 psi (3.1 bar)]
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 8.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 37-1/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 10-15/16 in
- Spout Height:
- 33-1/2 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 8-7/16 in
- WaterSense Labeled:
- Yes