Valve Trim with Push-Button Diverter and Single Lever Handle in Vintage Nickel
Artifacts® Valve Trim with Push-Button Diverter and Single Lever Handle in Vintage Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ergonomic handle is ADA compliant
- Includes push-button diverter
- Single lever handle allows for both on/off activation and temperature setting
- Coordinates with other products in the Artifacts® collection
- Trim only: Requires Kohler® K-11748-K or Kohler® K-11748-KS Rite-Temp® pressure-balancing valve with push-button diverter (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Faucet Height:
- 6-9/16 in
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Height:
- 6-9/16 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 5 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- WaterSense Labeled:
- No
- Width:
- 6-9/16 in