KOHLER
Artifacts® Volume Control Valve Trim Only with Single Lever Handle in Vibrant Polished Nickel
Part #KT72771-9M-SN | Item #4669202 | Manufacturer Part #T72771-9M-SN
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
- Ergonomic handle is ADA compliant
- Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
- Coordinates with other products in the Artifacts® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Artifacts®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Faucet Height: 4-1/2 in
Faucet Valve Type: Tub & Shower Volume Control Valve
Handle Type: Lever
Height: 4-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 4-1/16 in
Material: Metal
Number of Handles: Single Handle
Shower Arm Reach: 4-1/16 in
Sink Installation Type: Wall Mount
Sink Material: Metal
Trim Only: Yes
Valve Type: Tub & Shower Volume Control Valve
Width: 4-1/2 in