Artifacts® Wall Mount Bath Spout in Vintage Nickel

Part #K72792-VNT  |  Item #5169068  |  Manufacturer Part #72792-VNT

$226.35 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter spout
  • Coordinates with other products in the Artifacts® collection

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-7/16 in

Material: Metal

NSF Certified: No

Spout Type: Non-Diverter

WaterSense Labeled: No

Width: 2-3/4 in