Artifacts® Wall Mount Supply Elbow in Vintage Nickel

Part #K72797-VNT  |  Item #5168823  |  Manufacturer Part #72797-VNT

$173.78 EACH
(Pricing is for Vintage Nickel)

Color/Finish: Vintage Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bracket pivots and rotates to position handshower at desired angle
  • For use with a handshower and hose (sold separately)
  • Includes supply elbow, Integrated supply and holder reduces the number of components needed in the shower space allowing for a cleaner look
  • Includes check valve for backflow prevention
  • Coordinates with other products in the Artifacts® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1014

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Artifacts®

Color Finish: Vintage Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-7/16 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-7/16 in

Hose Included: No

IAPMO Listed: No

Length: 4-1/4 in

NSF Certified: No

Pause Control: No

Spout Reach: 1-1/2 in

Trim Only: No

WaterSense Labeled: No

Width: 2-3/8 in