1-5/16 in. Drawer Knob in Polished Chrome
Avid® 1-5/16 in. Drawer Knob in Polished Chrome
Frequently Purchased Together
Product Details
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- 1-5/16-in (25.4 mm) cabinet knob
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- Collection:
- Avid®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 5/8 in
- Length:
- 1-5/16 in
- Material:
- Metal, Zinc
- Origin:
- Global
- Product Type:
- Hardware
- Style:
- Contemporary;Modern
- Width:
- 9/16 in