This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

KOHLER

Awaken® B90 Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K72420-H-CP
  • Item #7629231
  • Manufacturer Part #72420-H-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

Awaken® B90 Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K72420-H-CP
  • Item #7629231
  • Manufacturer Part #72420-H-CP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Awaken B-series handshower features a transitional design inspired by nature
  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean™ sprayface is easy to clean
  • 1.5 gpm (gallons per minute) flow rate
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-3/4 in
Hand Shower Flow Rate
1.5 gpm
Height
9 in
Length
2-7/8 in
Width
3-13/16 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Awaken® B90
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount, Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Intense Drenching, Targeted Spray, Wide Coverage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
885612695703