Awaken® G110 Multi Function Wide Coverage, Intense Drenching and Targeted Spray Showerhead in Matte Black

Part #K72419-BL  |  Item #7601125  |  Manufacturer Part #72419-BL

$47.28 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Awaken G-Series showerhead features a contemporary design.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray.
  • Wide coverage spray produces an encompassing spray for everyday use.
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair.
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
  • Simple thumb tab allows for a smooth transition between sprays.
  • Spray nozzles cover full area of spray head.
  • MasterClean™ spray face is easy to clean.
  • 2.0 gpm (gallons per minute) showerhead flow rate.
  • 1/2-inch NPT connection.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Awaken® G110

Color Finish: Matte Black

Color Finish Category: Blacks

Connection Type: NPT

Depth: 2-7/8 in

Diameter: 4-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: Yes

Length: 4-5/16 in

Material: Metal

NSF Certified: No

Origin: Domestic

Shape: Round

Shower Arm Reach: 4-5/16 in

Showerhead Flow Rate: 2 gpm

Showerhead Function: Multi

Spray Type: [Wide Coverage, Intense Drenching, Targeted Spray]

Style: Modern

WaterSense Labeled: Yes