Multi Function Hand Shower in Vibrant Brushed Nickel
Awaken® G90 Multi Function Hand Shower in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
- Thumb tab allows for a smooth transition between sprays
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- 24 in (609 mm) slidebar features adjustable mounting brackets for installation flexibility
- 60 in (1524 mm) hose length
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Awaken® G90
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-9/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 5-1/8 in
- Pause Control:
- Yes
- Pressure - Maximum:
- 45 psi
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Intense Drenching, Targeted Spray, Wide Coverage
- WaterSense Labeled:
- No