Fixed Wall Mount Bracket in Oil Rubbed Bronze
Awaken® Fixed Wall Mount Bracket in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Awaken® collection
- Unique side opening for handshower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 2-1/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in