Multi Function Hand Shower in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #99242-G-CP
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99242-CP
  • Item #5070518
  • Manufacturer Part #99242-CP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Polished Chrome Multi Function Hand Shower
KOHLER Multi Function Hand Shower in Polished Chrome
Manufacturer Part #99242-G-CP
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three spray functions with ADA non-positive shut off
  • Thumb tab allows for a smooth transition between sprays
  • Hand shower features contemporary design
  • WaterSense Certified
  • Lifetime limited warranty
  • ADA compliant
  • 24-In slidebar features adjustable mounting brackets for installation flexibility
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/8 in
Faucet Height:
29-5/8 in
Faucet Mount:
Wall Mount
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Hand Shower Diameter:
4-5/16 in
Hand Shower Flow Rate:
2.0 gpm
Height:
9-5/8 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
Length:
4-3/4 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide, Massage
WaterSense Labeled:
Yes
Width:
4-5/16 in