Multi Function Hand Shower in Vibrant® Brushed Moderne Brass
Awaken® Multi Function Hand Shower in Vibrant® Brushed Moderne Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand shower features contemporary design
- Three spray functions and ADA-compliant nonpositive shutoff
- Wide-coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of spray head
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- 2.0 gpm (7.6 l/min) maximum flow rate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-11/16 in
- EPA Compliant:
- Yes
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 9-5/8 in
- IAPMO Listed -:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- Style:
- Modern
- WaterSense Labeled:
- Yes