Shower Rail in Vibrant® Brushed Nickel
Awaken® Shower Rail in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Integrated water supply allows water to be plumbed directly through bottom bracket of slidebar
- Adjustable mounting brackets offer installation flexibility
- Adjustable angle of handshower
- Material: Metal
- Kohler® finishes resist corrosion and tarnish
- Coordinates with Awaken® handshowers, showerheads and accessories
- Wall-mount installation
- May require additional service parts based on installation type (see installation guide or specification sheet for details)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-15/16 in
- Height:
- 41-5/8 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 41-5/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 41-5/8 in
- Width:
- 2-15/16 in