Awaken® Showerarm Diverter in Oil Rubbed Bronze

Part #K98770-2BZ  |  Item #7084531  |  Manufacturer Part #98770-2BZ

$46.99 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Diverter switches water between showerhead or handshower or both on at one time
  • Easily mounts on the end of your showerarm and fits most standard handshower hoses, handshowers and showerheads
  • Includes flow restrictor that limits water flow to 25 gpm when one or both showering components are running

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Awaken®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 2: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-1/16 in

Material: Brass

NSF Certified: No

Spout Type: Diverter

WaterSense Labeled: No

Width: 3-1/8 in