19-7/8 x 16-11/16 in. Oval Dual Mount Bathroom Sink in Mirror Finish
Bachata® 19-7/8 x 16-11/16 in. Oval Dual Mount Bathroom Sink in Mirror Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Fits standard 14" x 17" countertop cutout
- Oval basin
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Bachata®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror Finish
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Length:
- 19-7/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/8 in x 14 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 16-11/16 in