31 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond
Bakersfield™ 31 x 22 in. 5 Hole Cast Iron Single Bowl Undermount Kitchen Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 8"
- Minimum base cabinet width 33"
- Includes under-mount installation kit for simplified installation
- Oversized holes allow for easy installation of faucets and accessories
- Three oversized faucet holes with two oversized accessory holes to the right
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Bakersfield™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 15 in x 8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31 in x 22 in