KOHLER
Bancroft® 2 Robe Hook in Polished Chrome
Part #K11414-CP | Item #2392289 | Manufacturer Part #11414-CP
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-7/8 in
Height: 2-13/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-1/8 in
Material: Metal
Mount Type: Wall
Number of Hooks: 2
Projection: 2-7/8 in
Width: 3-1/8 in