65-7/8 x 41-3/4 in. Drop-In Bathtub with Reversible Drain in Biscuit
Bancroft® 65-7/8 x 41-3/4 in. Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Bancroft® collection
- Molded lumbar support offers extra comfort while bathing
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 95 gal
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 65-7/8 in
- Overall Width:
- 41-3/4 in
- Size:
- 65-7/8 in x 41-3/4 in