9-1/4 in. Towel Bar in Vibrant Brushed Bronze
Bancroft® 9-1/4 in. Towel Bar in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in