KOHLER
Bancroft® BANCROFT ESSENTIALS SHOWER PKG 1.75GPM
Part #K22179-G-2BZ | Item #8442461 | Manufacturer Part #22179-G-2BZ
Type:
Shower PackagesProduct Details
- Kohler Genuine Part
- Includes handshower, showerhead, 60" handshower hose, shower arm with diverter, 30" slidebar kit and Bancroft® Rite-Temp® valve trim.
- Single lever handle provides on/off activation and temperature setting with a single operation.
- Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray.
- Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray.
- Thumb tab allows for a smooth transition between sprays.
- Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower.
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
- 1.75 gpm (6.6 lpm) flow rate.
- Coordinates with Bancroft® and Devonshire® faucets and accessories.
Specifications
ADA Compliant: Yes
Collection: Bancroft®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 5-29/50 in
Flow Rate: 1.75 gpm
Height: 30-22/25 in
Material: [Brass, Plastic]
Origin: Domestic
Overall Depth: 5-9/16 in
Overall Height: 30-7/8 in
Overall Length: 5-5/8 in
Overall Width: 5-9/16 in
Overflow Included Yes or No: Yes
Type: Shower Packages
Width: 5-31/50 in
cUPC Certified: Yes
-
Starting at $174.30
-
Starting at $303.57
-
Starting at $62.44
-
Starting at $282.45
-
Starting at $86.63
-
Starting at $356.33
-
Starting at $230.30
-
Starting at $259.09
-
Starting at $85.65
-
Starting at $249.49