Bath and Shower Valve Trim with Ceramic Single Lever Handle and Slip-Fit Spout in Polished Chrome (Less Showerhead)
Bancroft® Bath and Shower Valve Trim with Ceramic Single Lever Handle and Slip-Fit Spout in Polished Chrome (Less Showerhead)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature setting
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
- Coordinates with Bancroft® faucets and accessories
- Includes showerarm with flange
- For use with any Kohler® showerhead (sold separately)
- Includes diverter bath spout with 1/2" copper slip-fit connection
- Includes faceplate with ADA compliant white ceramic lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Slip Fit, Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-1/2 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Diverter
- Tub Spout Reach:
- 5-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in