Hand Shower Holder in Oil Rubbed Bronze
Bancroft® Hand Shower Holder in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Bancroft® faucets and accessories
- Kohler® finishes resist corrosion and tarnish
- Bracket pivots and rotates to position handshower at desired angle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-1/2 in
- Diameter:
- 2-1/2 in
- Faucet Height:
- 2-1/4 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fits Model:
- K-23723
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in