Drawer Knob in Vibrant Brushed Bronze
Bancroft® Drawer Knob in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Bancroft® collection
- Premium metal construction for durability
Specifications
- ADA Compliant:
- No
- Collection:
- Bancroft®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter - Base:
- 1/25 in
- Handle Type:
- Knob
- Height:
- 7/8 in
- Length:
- 1-1/4 in
- Material:
- Metal
- Width:
- 1-5/16 in