Bancroft® Drawer Knob Oil Rubbed Bronze

Part #K11425-2BZ  |  Item #4387097  |  Manufacturer Part #11425-2BZ

$18.45 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Bancroft® collection

Specifications

ADA Compliant: No

Base Diameter: 1/25 in

Collection: Bancroft®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Handle Type: Knob

Height: 7/8 in

Length: 1-1/4 in

Material: Metal

Width: 1-5/16 in