Essentials Performance Showering Package in Polished Chrome
Bancroft® Essentials Performance Showering Package in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever handle provides on/off activation and temperature setting with a single operation
- Multifunction showerhead offers wide coverage, therapeutic massage and soft aerated spray settings
- Performance showering packages offer increased functionality and simplify the ordering process
- Trim only: Requires Kohler® K-304 Rite-Temp® pressure-balancing valve (sold separately)
- Coordinates with Bancroft® faucets and accessories
- Includes handshower, showerhead, showerarm with diverter, shower hose, slidebar kit and Rite-Temp® valve trim
- Multifunction handshower offers wide soft coverage, soft pulse and soft aerated spray settings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/8 in
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed -:
- No
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No