KOHLER
Bancroft® Hand Shower Supply Elbow in Vibrant Polished Nickel
Part #K10574-SN | Item #2964765 | Manufacturer Part #10574-SN
Product Details
- For use with a handshower and hose (sold separately)
- Coordinates with Bancroft® faucets and accessories
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Bancroft®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 2-3/16 in
Faucet Height: 2-1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Height: 2-1/2 in
Hose Included: No
IAPMO Listed: No
Length: 1-3/8 in
Material: Brass
NSF Certified: No
Pause Control: No
Trim Only: No
Type: K10574-SN
WaterSense Labeled: No
Width: 2-1/2 in