10-9/16 in. Pedestal Lavatory in Cashmere
Bancroft® 10-9/16 in. Pedestal Lavatory in Cashmere
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Bancroft® collection
- Faucet not included
- Combines with Kohler® K-2348 Bancroft® basins to create a complete Bancroft® pedestal sink
- Lavatory with rectangular basin and angled-corner design coordinates with other Kathryn® suite components
- Material: Vitreous china
- Self-rimming installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Brand Model Compatibility:
- K-2340 and K-2348 Bancroft® Basins
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Greys
- Color Finish Name:
- Cashmere
- GSA Approved:
- No
- Height:
- 27-3/4 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- Width:
- 10-9/16 in