Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel
Bancroft® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations.
- Provides temperature regulation and automatic anti-scald protection.
- THIS NEW K-TS10584-4P TRIM REPLACES THE EXISTING K-T10584-4P TRIM. THE NEW TRIM IS IDENTICAL AND INCLUDES TRIM ADAPTER KITS FOR BOTH RITE-TEMP K-304/K-2971 HIFLOW AND THE NEW K-8304 SERIES VALVE.
- Single handle controls both on/off activation and temperature setting.
- Coordinates with Bancroft faucets and accessories.
- Includes face plate with handle.
- Includes faceplate with ADA-compliant white ceramic lever handle.
- Complements the Bancroft faucet and accessory collection.
- Supplied with ADA compliant ceramic lever handle.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 6-3/8 in
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- IAPMO Listed -:
- No
- Length:
- 4-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 4-3/8 in
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in