KOHLER
Bancroft® Single-function Showerhead in Vibrant® Polished Nickel
Part #K14519-G-SN | Item #7629192 | Manufacturer Part #14519-G-SN
Product Details
- Katalyst air-induction technology maximizes the air/water mix for a powerful, even flow
- Optimized sprayface with 48 nozzles delivers a more focused coverage of large water droplets
- Minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- MasterClean™ sprayface with translucent nozzles is easy to clean
- 1.75 gpm (gallons per minute) flow rate
- 1/2-inch NPT connection
- Coordinates with Bancroft faucets and accessories
- Shower arm and flange not included
- Wall-mount
- KOHLER finishes resist corrosion and tarnishing
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Bancroft®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 4-13/16 in
Diameter: 5-15/16 in
EPA Compliant: Yes
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
Installation Type: Wall Mount
Material: Brass
Maximum Pressure: 80 psi
NSF Certified: No
Number Of Jets: 48
Shape: Round
Showerhead Flow Rate: 1.75 gpm
Showerhead Function: Single
Trim Only: No
UL Listed: No
WaterSense Labeled: Yes