Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Bancroft® Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim requires valve to complete
- Ergonomic lever handle is ADA-Compliant
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-728-K Rough-in Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Bancroft®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 3-7/8 in
- Escutcheon Width:
- 3-7/8 in
- GSA Approved:
- No
- Handle Material:
- Ceramic
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-13/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No