Bancroft® Trip Lever in Vibrant Polished Brass

Part #K9475-PB  |  Item #2389229  |  Manufacturer Part #9475-PB

$78.15 EACH
(Pricing is for Vibrant® Polished Brass)

Color/Finish: Vibrant® Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with the Bancroft® toilet
  • Coordinates with other products in the Bancroft® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

BAA Compliant: No

Brand Model Compatibility: K-3487 Toilet

CARB OTC LEED Compliant: No

Collection: Bancroft®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Handle Type: Trip Lever

IAPMO Listed: No

Length: 3-9/16 in

WaterSense Labeled: No

Width: 1-7/16 in