Tub and Shower Faucet Trim with Ceramic Single Lever Handle in Polished Chrome
Bancroft® Tub and Shower Faucet Trim with Ceramic Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- Completes Bancroft design solution with KOHLER fixtures and accessories
- Premium material construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bancroft®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-7/8 in