KOHLER
Bancroft® Two Handle Roman Tub Faucet in Oil Rubbed Bronze
Part #KT10592-4-2BZ | Item #4387078 | Manufacturer Part #T10592-4-2BZ
Product Details
- Material: Solid brass
- Fluid design lines for ease of cleaning
- Bath filler features diverter in the spout when used with new Kohler® K-438-K valve this eliminates the need for a separate push button diverter when used with handshower
- Part of the Bancroft® faucet collection
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Cartridge Type: Ceramic Disc
Collection: Bancroft®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Connection: Slip Fit
Faucet Connection Size: 2-5/8 in
Faucet Height: 5-7/16 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet Only
Faucet Valve Type: Ceramic Disc
Handle Type: Lever
Height: 5-7/16 in
IAPMO Listed: Yes
Length: 7-1/8 in
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Spout Height: 3-3/16 in
Spout Reach: 7-1/8 in
Spout Type: Diverter
Trim Only: No
Tub Spout Reach: 7-1/8 in
Type: KT10592-4-2BZ
WaterSense Labeled: No
Width: 8 in