Bancroft® Two Handle Roman Tub Faucet in Vibrant Polished Nickel Trim Only

Part #KT10585-4-SN  |  Item #2849495  |  Manufacturer Part #T10585-4-SN

$528.38 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Bancroft® design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Bancroft®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: [ID, OD]

Faucet Connection Size: 5/8 in

Faucet Height: 6 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Flow Rate: 16 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6 in

IAPMO Listed: No

Length: 7-3/16 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-7/16 in

Spout Reach: 7-3/16 in

Spout Type: Non-Diverter

Trim Only: Yes

Tub Spout Reach: 7-3/16 in

Tub Spout Type: Non-diverter

WaterSense Labeled: No

Width: 8 in