Undermount Bathroom Sink in White
Bancroft® Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 3/8" L x 18 7/8" W x 31 1/2" H
- Coordinates with other products in the Devonshire collection
- Oval basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 19.38 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 14 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/8 in x 8-1/2 in
- Vessel Only:
- Yes
- Width:
- 17 in