Undermount Lavatory Sink with Clamp in Dune
Bancroft® Undermount Lavatory Sink with Clamp in Dune
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter-mount faucet
- Fits standard 14" x 17" countertop cutout
- Elegant oval basin
- Coordinates with other products in the Bancroft® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Bancroft®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-1/4 in x 14-1/16 in x 5 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/8 in x 16-3/16 in
- Vessel Only:
- Yes