1 gpf Washout Urinal with Top Spud in Almond
Bardon™ 1 gpf Washout Urinal with Top Spud in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced geometry to maintain leadership as one of the industry's best performers in limiting splash-back
- Increased trapway diameter allows for accelerated drain flow
- New design aesthetic with elevated urinal shelf and bolder contemporary design lines
- Top spud: 3/4"
- New rigid snap-in stainless-steel strainer increases drain flow speed and eliminates shifting
- Material: Vitreous china
- WaterSense compliant when used with a 0.125 or 0.5 gpf WaterSense compliant flushometer
- Accuflush™ technology: Ultra-low consumption down to 0.125 gpf (0.47 lpf) or up to 1.0 gpf (3.8 lpf) depending on flush valve selection
- Replaces Kohler® K-4904-ET and Kohler® K-4960-ET Bardon™ urinals
- Extended 14-1/8" rim allows for ADA installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Bardon™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 14-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Wash Out
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 26-7/8 in
- IAPMO Listed -:
- No
- Inlet Outlet:
- 3/4 in inlet/ 2 in outlet
- Material:
- Stainless Steel, Vitreous China
- Spud Location:
- Top
- Toilet Installation:
- Wall Mount
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 18 in